Zoro Homepage

7/64 X 1/8 IN SOFT VACUUM TUBING CONNECT

  • Mfr # 47400

  • Zoro # G502210331


original price: $4.35
9% off
new price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Fitting Size
1/8 in, 1/8 in
Type
Straight
Material
Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47400
Zoro #
G502210331
UPC #
037495474009
Country of Origin
Unknown

Dimensions

Fitting Size
1/8 in, 1/8 in

Details

Type
Straight
Material
Vinyl
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.