Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 In Led Indicator Light-Red Multi Purpose W, 84926

  • Mfr # 84926

  • Zoro # G3544104


product price: $10.95
/ea

Key Features

Lens Material
Glass
Length (In)
0.75 in
Attachment Method
Pressure Fit
Illumination Color
Red
Width (in)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84926
Zoro #
G3544104
UPC #
37495849265
Country of Origin
Unknown

Dimensions

Length (In)
0.75 in
Width (in)
0.75 in
Depth
1.563 in

Details

Lens Material
Glass
Item
9/16 in Led Indicator Light
Attachment Method
Pressure Fit
Illumination Color
Red
Lens Color
Red
Bulb Technology
LED
Voltage
12 VDC
Housing Color
Silver
Tinted Lenses
Yes
Material
Metal
Bulbs Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.