Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C BYPASS PULLEY

  • Mfr # 34863

  • Zoro # G702043579


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Compressor Type
10S17E
Mounting Hole Quantity
4
Mounting Hole Diameter
13 mm, 10.5 mm, 8.6 mm, 11 mm
Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34863
Zoro #
G702043579
UPC #
30900000000000
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
13 mm, 10.5 mm, 8.6 mm, 11 mm
Outside Diameter
5.3 in
Width
1.15 in

Details

Finish
Natural
Item
Bracket and Pulleys
Compressor Type
10S17E
Mounting Hole Quantity
4
Mounting Hardware Included
Yes
Pulley Type - Belt Tensioners and Tension Pulleys
6-Groove Serpentine Belt
Number of Pulleys Included
1
Material
Plastic Pulley, Aluminum Bracket
Mounting Bracket Included
Yes
Installation Instructions Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.