Zoro Homepage

ACCELERATOR PEDAL PAD

  • Mfr # 20701

  • Zoro # G302467461


product price: $12.35
/ea

Key Features

Material
Plastic
Attachment Type
Snap-Fit
Thickness
8.8 mm
Width
40 mm
Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20701
Zoro #
G302467461
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Thickness
8.8 mm
Width
40 mm
Length
100 mm

Details

Material
Plastic
Attachment Type
Snap-Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.