Air Cleaner Wing Nut Assortment-Universa, 41067
Mfr # 41067
Zoro # G4104840
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Color
Silver
Material
Steel
Thread Size
M6-1.0, M8-1.25
Diameter
30 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41067
Zoro #
G4104840
UPC #
30037495410671
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.0, M8-1.25
Diameter
30 mm
Details
Color
Silver
Material
Steel
Item
Wing Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.