Zoro Homepage

AIR CLEANER WING NUT-M6 X 1

  • Mfr # 41203

  • Zoro # G602467512


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length
39 mm
Color
Silver
Material
Steel
Thread Size
M6-1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41203
Zoro #
G602467512
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
39 mm
Thread Size
M6-1.0

Details

Item
Wing Nut
Color
Silver
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.