Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioning Bypass Pulley, 34150

  • Mfr # 34150

  • Zoro # G3969562


original price: $72.19
9% off
new price: $64.99
/ea

Key Features

Includes
Bolts; Bracket; Instructions; Spacers; Washer
Compressor Type
FS10
Pulley Diameter
5 in
Pulley Type
Serpentine
Number Of Pulley Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34150
Zoro #
G3969562
UPC #
30037495341500
Country of Origin
Unknown

Dimensions

Pulley Diameter
5 in

Details

Includes
Bolts; Bracket; Instructions; Spacers; Washer
Compressor Type
FS10
Pulley Type
Serpentine
Number Of Pulley Grooves
6
Bracket Material
Aluminum
Number Of Pulleys
1
Pulley Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.