Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIR CONDITIONING BYPASS PULLEY

  • Mfr # 34198

  • Zoro # G502043472


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Installation Instructions Included
Yes
Outside Diameter
114 mm
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Mounting Bracket Included
Yes
Compressor Type
Fs10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34198
Zoro #
G502043472
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
114 mm

Details

Installation Instructions Included
Yes
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Mounting Bracket Included
Yes
Compressor Type
Fs10
Material
Plastic Pulley, Aluminum Bracket
Mounting Hardware Included
Yes
Item
Air Conditioning Bypass Pulley
Number of Pulleys Included
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.