
AIR CONDITIONING BYPASS PULLEY
Mfr # 34209
Zoro # G902043577
product price: $72.25
/eaKey Features
Number of Pulleys Included
1
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Outside Diameter
127 mm
Compressor Type
Fs10
Installation Instructions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34209
Zoro #
G902043577
UPC #
37495342094
Country of Origin
Unknown
Dimensions
Outside Diameter
127 mm
Details
Item
Air Conditioning Bypass Pulley
Number of Pulleys Included
1
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Compressor Type
Fs10
Installation Instructions Included
Yes
Mounting Bracket Included
Yes
Material
Plastic Pulley, Aluminum Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.