Zoro Homepage

AIR CONDITIONING BYPASS PULLEY

  • Mfr # 34246

  • Zoro # G202043543


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
5-3/16 in
Pulley Material - Belt Tensioners and Tension Pulleys
Plastic
Includes
Bracket
Number Of Pulley Grooves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34246
Zoro #
G202043543
UPC #
10000000000000
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
5-3/16 in

Details

Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Plastic
Includes
Bracket
Number Of Pulley Grooves
7
Number Of Pulleys
1
Compressor Type
10S17C
Bracket Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.