Zoro Homepage

Air Conditioning Bypass Pulley, 34272

  • Mfr # 34272

  • Zoro # G3967727


original price: $72.19
9% off
new price: $64.99
/ea

Key Features

Includes
Bracket
Pulley Diameter
4-3/16 in
Pulley Type
Serpentine
Compressor Type
GM CVC
Bracket Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34272
Zoro #
G3967727
UPC #
885484405806
Country of Origin
Unknown

Dimensions

Pulley Diameter
4-3/16 in

Details

Includes
Bracket
Pulley Type
Serpentine
Compressor Type
GM CVC
Bracket Material
Aluminum
Number Of Pulley Grooves
6
Pulley Material
Plastic
Number Of Pulleys
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.