Zoro Homepage

Air Conditioning Bypass Pulley, 34299

  • Mfr # 34299

  • Zoro # G3969781


original price: $74.39
10% off
new price: $66.95
/ea

Key Features

Includes
Bracket
Pulley Type
Serpentine
Pulley Diameter
5 in
Compressor Type
10S17E
Pulley Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34299
Zoro #
G3969781
UPC #
885484503571
Country of Origin
Unknown

Dimensions

Pulley Diameter
5 in

Details

Includes
Bracket
Pulley Type
Serpentine
Compressor Type
10S17E
Pulley Material
Plastic
Bracket Material
Aluminum
Number Of Pulley Grooves
7
Number Of Pulleys
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.