Alternator Bolt 3/8-16 X 6 In Hex 9/16 I, 72078
Mfr # 72078
Zoro # G2131592
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Material
Carbon Steel
Features
Heat Treated
Length
6 in
Color
Bronze
Surface Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72078
Zoro #
G2131592
UPC #
30037495720787
Country of Origin
Unknown
Dimensions
Length
6 in
Thread Size
3/8"-16
Hex Size
9/16 in
Details
Material
Carbon Steel
Features
Heat Treated
Color
Bronze
Surface Finish
Zinc Plated
Head Type
Hex
Bolt Grade
Grade 8
Thread Type
Coarse
Torque Range
34 to 44 ft/lb
SAE or Metric
SAE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.