Alternator Bolt 5/16 -18 X 5 In 3/8-16 X, 45631
Mfr # 45631
Zoro # G2130420
product price: $8.48
/eaKey Features
Material
Metal
Length
3-1/8 in, 5 in, 6 in
Head Type
Hex
Thread Size
3/8"-16, 5/16"-18 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45631
Zoro #
G2130420
UPC #
30037495456310
Country of Origin
Unknown
Dimensions
Length
3-1/8 in, 5 in, 6 in
Thread Size
3/8"-16, 5/16"-18 in
Hex Size
7/16 in, 1/2 in
Details
Material
Metal
Head Type
Hex
SAE or Metric
SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.