Zoro Homepage

Alternator Bolt Gm M10-1.5 X 105Mm, 72082

  • Mfr # 72082

  • Zoro # G2141173


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Length
105 mm
Hex Size
14 mm
Head Type
Hex
Thread Size
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72082
Zoro #
G2141173
UPC #
30037495720824
Country of Origin
Unknown

Dimensions

Length
105 mm
Hex Size
14 mm
Thread Size
M10-1.50

Details

Head Type
Hex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.