Zoro Homepage

Antenna Replacement, 76814

  • Mfr # 76814

  • Zoro # G2727049


product price: $13.89
/ea

Key Features

Material
Plastic
Thread Gender
Male
Attachment Method
Bolt-On
Mast Length
2-3/16 in
Base Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76814
Zoro #
G2727049
UPC #
885484499812
Country of Origin
Unknown

Dimensions

Mast Length
2-3/16 in
Base Diameter
1-1/4 in

Details

Material
Plastic
Thread Gender
Male
Attachment Method
Bolt-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.