Zoro Homepage

BLEEDER SCREW ASSORTMENT KIT

  • Mfr # 13949

  • Zoro # G702049977


product price: $11.49
/ea

Key Features

Material
Steel
Length
15/16 in, 1 in, 1-1/4 in
Thread Size
M10-1.0, M10-1.50, 1/4-28, 5/16-24, 2-3/4 in
Head Diameter
1/4 in, 5/16 in, 3/8 in, 3/8 in
Number Of Screws
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13949
Zoro #
G702049977
UPC #
037495139496
Country of Origin
Unknown

Dimensions

Length
15/16 in, 1 in, 1-1/4 in
Thread Size
M10-1.0, M10-1.50, 1/4-28, 5/16-24, 2-3/4 in
Head Diameter
1/4 in, 5/16 in, 3/8 in, 3/8 in

Details

Material
Steel
Number Of Screws
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.