Zoro Homepage

Body Bolt-Gm-3/8-16 X 1 In, 45598

  • Mfr # 45598

  • Zoro # G2848900


original price: $6.19
9% off
new price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Black
Length
1 in
Material
Steel
Type
Body Bolt
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45598
Zoro #
G2848900
UPC #
37495455985
Country of Origin
Unknown

Dimensions

Length
1 in
Thread Size
3/8"-16
Shaft Diameter
3/8 in

Details

Color
Black
Material
Steel
Type
Body Bolt

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.