Zoro Homepage

Body Bolt-Gm-5/16-18 X 1 In, 45590

  • Mfr # 45590

  • Zoro # G2846143


product price: $8.19
/ea

Key Features

Material
Steel
Color
Black
Length
1 in
Type
Body Bolt
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45590
Zoro #
G2846143
UPC #
37495455909
Country of Origin
Unknown

Dimensions

Length
1 in
Thread Size
5/16"-18
Shaft Diameter
5/16 in

Details

Material
Steel
Color
Black
Type
Body Bolt
Head Type
Hex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.