Zoro Homepage

Brake And Clutch Pedal Pad, 20738

  • Mfr # 20738

  • Zoro # G4224791


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Rubber
Color
Black
Width
2 in
Thickness
3/8 in
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20738
Zoro #
G4224791
UPC #
30037495207387
Country of Origin
Unknown

Dimensions

Width
2 in
Thickness
3/8 in
Length
1-3/4 in

Details

Material
Rubber
Color
Black
Attachment Method
Slip-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.