Brake And Clutch Pedal Pad, 20739
Mfr # 20739
Zoro # G4225211
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Material
Rubber
Length
2 in
Width
1-3/4 in
Thickness
1/8 in
Attachment Method
Push-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20739
Zoro #
G4225211
UPC #
30037495207394
Country of Origin
Unknown
Dimensions
Length
2 in
Width
1-3/4 in
Thickness
1/8 in
Details
Material
Rubber
Attachment Method
Push-On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.