Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE BLEEDER SCREWS-QUICK BLEEDERS-1/4-

  • Mfr # 12703

  • Zoro # G302049421


product price: $17.15
/ea

Key Features

Material
Steel
Includes
Check Valve
Length
1 in
Thread Size
1/4 in
Head Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12703
Zoro #
G302049421
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
1 in
Thread Size
1/4 in
Head Diameter
1/4 in

Details

Material
Steel
Includes
Check Valve
Number Of Screws
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.