Brake Bleeder Screws-Quick Bleeders -7/1,12707
Mfr # 12707
Zoro # G6790562
product price: $19.75
/eaKey Features
Material
Steel
Length
1-1/4 in
Head Diameter
7/16 in
Number Of Screws
2
Thread Size
7/16"-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12707
Zoro #
G6790562
UPC #
30037495127074
Country of Origin
Unknown
Dimensions
Length
1-1/4 in
Head Diameter
7/16 in
Thread Size
7/16"-20
Details
Material
Steel
Number Of Screws
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.