Zoro Homepage

BRAKE PEDAL PAD REPLACEMENT

  • Mfr # 20010

  • Zoro # G902467502


product price: $8.89
/ea

Key Features

Material
Rubber
Attachment Type
Push-On
Thickness
1/8 in
Length
4-3/4 in
Width
3-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20010
Zoro #
G902467502
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Thickness
1/8 in
Length
4-3/4 in
Width
3-1/16 in

Details

Material
Rubber
Attachment Type
Push-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.