Camber Adjustment Bolt Kit
Mfr # 31916
Zoro # G500547712
product price: $58.49
/eaKey Features
Includes
Lock Nuts; Washer
Color
Silver
Adjustment Range
45 Degrees
Head Type
Hex
Bolt Thread Size
M18-2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31916
Zoro #
G500547712
UPC #
885484851313
Country of Origin
Unknown
Dimensions
Bolt Thread Size
M18-2.5
Bolt Length
6-5/16 in
Details
Includes
Lock Nuts; Washer
Color
Silver
Adjustment Range
45 Degrees
Head Type
Hex
Number Of Bolts
1
Description
Camber Adjustment Bolt Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.