Zoro Homepage

CAMBER ADJUSTMENT BOLT KIT

  • Mfr # 31918

  • Zoro # G902200529


product price: $36.65
/ea

Key Features

Color
Silver
Includes
Lock Nuts; Washer
Bolt Thread Size
M12-1.75
Number Of Bolts
1
Bolt Length
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31918
Zoro #
G902200529
UPC #
885000000000
Country of Origin
Unknown

Dimensions

Bolt Thread Size
M12-1.75
Bolt Length
3-7/8 in

Details

Color
Silver
Includes
Lock Nuts; Washer
Number Of Bolts
1
Head Type
Hex
Adjustment Range
45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.