This item is Discontinued.

Motormite Class 8.8, M10-1.50 Hex Head Cap Screw, Steel, 1-1/2 in L 44226

Class 8.8, M10-1.50 Hex Head Cap Screw, Steel, 1-1/2 in L (Discontinued)

  • Mfr # 44226
  • Zoro # G2131190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44226
Zoro #
G2131190
UPC #
37495442268
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Fastener Length
1-1/2 in

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.