This item is Discontinued.

Motormite Class 8.8, M8-1.25 Hex Head Cap Screw, Steel, 1-1/4 in L 44218

Class 8.8, M8-1.25 Hex Head Cap Screw, Steel, 1-1/4 in L (Discontinued)

  • Mfr # 44218
  • Zoro # G2114969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44218
Zoro #
G2114969
UPC #
37495442183
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
1-1/4 in

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Item
Hex Head Cap Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.