Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020
Mfr # 96020
Zoro # G9357541
original price: $6.95
10% off
new price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Length
18 in
Color
Silver
Material
Aluminum
Inside Dia.
1-1/2 in
Attachment Method
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96020
Zoro #
G9357541
UPC #
30037495960206
Country of Origin
Unknown
Dimensions
Length
18 in
Inside Dia.
1-1/2 in
Details
Color
Silver
Material
Aluminum
Attachment Method
Clamp-On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.