Zoro Homepage

CHOKE CONVERSION KIT

  • Mfr # 55104

  • Zoro # G502175623


original price: $19.15
5% off
new price: $18.15
/ea

Key Features

Includes
Control Cable; Hardware
Material
Steel
Cable Length
9 ft
Number Of Thermostat Caps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55104
Zoro #
G502175623
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Cable Length
9 ft

Details

Includes
Control Cable; Hardware
Material
Steel
Number Of Thermostat Caps
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.