Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLIP NUT-FLAT STYLE-1/8 IN POST

  • Mfr # 45423

  • Zoro # G602187564


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Type
Flat
Material
Steel
Color
Black
SAE or Metric
SAE
Thread Hand
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45423
Zoro #
G602187564
UPC #
37495454230
Country of Origin
Unknown

Dimensions

Thread Size
1/8 in

Details

Type
Flat
Material
Steel
Color
Black
SAE or Metric
SAE
Thread Hand
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.