Zoro Homepage

Clip Nut-J-Style No. 14 X 1/2 In Panel R Clip/Spring Nut, 45400

  • Mfr # 45400

  • Zoro # G2652952


product price: $10.79
/ea

Key Features

Type
J-Style
Material
Steel
Color
Black
SAE or Metric
SAE
Thread Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45400
Zoro #
G2652952
UPC #
37495454001
Country of Origin
Unknown

Dimensions

Thread Size
14 mm

Details

Type
J-Style
Material
Steel
Color
Black
SAE or Metric
SAE
Thread Hand
Right

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.