Clip Nut-U-Style No. 10 X 3/8 In Panel R Clip/Spring Nut, 45402
Mfr # 45402
Zoro # G2652508
product price: $8.15
/eaKey Features
Type
J-Style
Material
Steel
Color
Black
Thread Size
10 mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45402
Zoro #
G2652508
UPC #
37495454025
Country of Origin
Unknown
Dimensions
Thread Size
10 mm
Details
Type
J-Style
Material
Steel
Color
Black
SAE or Metric
SAE
Thread Hand
Right
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.