Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLIP NUT-WIDE PANEL-NO. 6 X 3/8 IN PANEL

  • Mfr # 45405

  • Zoro # G902187561


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Callout Size
#6 X 3/8 in
Open End Design
Yes
Metric Or SAE
SAE
SAE Size
#6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45405
Zoro #
G902187561
UPC #
037495454056
Country of Origin
Unknown

Dimensions

Callout Size
#6 X 3/8 in
SAE Size
#6

Details

Open End Design
Yes
Item
3 Clip Nuts
Metric Or SAE
SAE
Material
Steel
Thread Direction
Clockwise
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.