Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL CABLES WITH 1-3/4 IN CHROME HAND

  • Mfr # 55209

  • Zoro # G602201598


product price: $22.49
/ea

Key Features

Color
Gray
Length
8 ft
Knob Diameter
1-3/4 in
Activation Method
Push-Pull
Wire Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55209
Zoro #
G602201598
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
8 ft
Knob Diameter
1-3/4 in
Wire Diameter
1/16 in
Thread Size
7/16"-20

Details

Color
Gray
Activation Method
Push-Pull
Knob Material
Plastic
Housing Material
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.