Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL CABLES WITH 1 IN BLACK KNOB 8 FT

  • Mfr # 55207

  • Zoro # G202201462


product price: $10.15
/ea

Key Features

Color
Gray
Length
8 ft
Knob Diameter
1 in
Knob Material
Plastic
Wire Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55207
Zoro #
G202201462
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
8 ft
Knob Diameter
1 in
Wire Diameter
1/16 in
Thread Size
3/8"-24

Details

Color
Gray
Knob Material
Plastic
Housing Material
Metal
Activation Method
Push-Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.