Control Cables With 1 In Chrome Knob 12 Multi Purpose C, 55195
Mfr # 55195
Zoro # G3254812
product price: $15.59
/eaKey Features
Length
12 ft
Mounting Method
Push-pull
Cable Diameter
0.153 in
Material
Metal
Cable Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55195
Zoro #
G3254812
UPC #
30037495551954
Country of Origin
Unknown
Dimensions
Length
12 ft
Cable Diameter
0.153 in
Details
Mounting Method
Push-pull
Item
1 Multi Purpose Control Cable
Material
Metal
Cable Material
Metal
Color
Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.