Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL CABLES WITH 2 IN BLACK KNOB 10 F

  • Mfr # 55204

  • Zoro # G502201407


product price: $64.61
/ea

Key Features

Length
10 ft
Activation Method
Twist-Lock
Cable Diameter
5/16 in
Knob Diameter
2 in
Knob Material
Metal, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55204
Zoro #
G502201407
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
10 ft
Cable Diameter
5/16 in
Knob Diameter
2 in
Thread Size
3/4"-16

Details

Activation Method
Twist-Lock
Knob Material
Metal, Rubber
Housing Material
Metal, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.