Zoro Homepage

CONTROL CABLES WITH 2 IN BLACK KNOB 25 F

  • Mfr # 55206

  • Zoro # G702201429


product price: $73.15
/ea

Key Features

Length
25 ft
Knob Diameter
2 in
Knob Material
Plastic
Wire Diameter
1/16 in
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55206
Zoro #
G702201429
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
25 ft
Knob Diameter
2 in
Wire Diameter
1/16 in
Thread Size
3/4"-16

Details

Knob Material
Plastic
Housing Material
Metal
Activation Method
Push-Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.