Zoro Homepage

Coolant Reservoir Cap, 54208

  • Mfr # 54208

  • Zoro # G8918906


original price: $11.29
10% off
new price: $10.15
/ea

Key Features

Attachment Method
Twist-On
Cap Depth
1 in
Pressure Rating
16 psi
Pressurized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54208
Zoro #
G8918906
UPC #
10037495888971
Country of Origin
Unknown

Dimensions

Cap Depth
1 in

Details

Attachment Method
Twist-On
Pressure Rating
16 psi
Pressurized
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.