Copper Drain Plug Gasket Fits 7/8 M22 Eng Oil Drain P, 65276

  • Mfr # 65276

  • Zoro # G5852142


original price: $7.59
9% off
new price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Outside Diameter
1-1/16 in
Material
Copper
Inside Diameter
7/8 in
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65276
Zoro #
G5852142
UPC #
30037495652767
Country of Origin
Unknown

Dimensions

Outside Diameter
1-1/16 in
Inside Diameter
7/8 in
Thickness
0.05 in

Details

Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.