Zoro Homepage

CRANKCASE VENT TUBE GROMMET-0.229 IN ID-

  • Mfr # 42088

  • Zoro # G802201053


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Outside Diameter
1-5/16 in
Material
Rubber
Inside Diameter
1/4 in
Thickness
13/16 in
Attachment Method
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42088
Zoro #
G802201053
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
1-5/16 in
Inside Diameter
1/4 in
Thickness
13/16 in

Details

Material
Rubber
Attachment Method
Push-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.