Zoro Homepage

Cup Holder, 41028

  • Mfr # 41028

  • Zoro # G3948634


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
8-1/2 in
Width
6 in
Material
Plastic
Depth
7/8 in
Attachment Type
Clip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41028
Zoro #
G3948634
UPC #
30037495694330
Country of Origin
Unknown

Dimensions

Length
8-1/2 in
Width
6 in
Depth
7/8 in

Details

Material
Plastic
Attachment Type
Clip-On
Number Of Cup Holders
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.