Zoro Homepage

CUP HOLDER INSERT

  • Mfr # 41001

  • Zoro # G602212266


product price: $18.65
/ea

Key Features

Length
3-1/2 in
Width
3-1/2 in
Material
Rubber
Attachment Type
Clip-On
Depth
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41001
Zoro #
G602212266
UPC #
37495410014
Country of Origin
Unknown

Dimensions

Length
3-1/2 in
Width
3-1/2 in
Depth
2-1/16 in

Details

Material
Rubber
Attachment Type
Clip-On
Number Of Cup Holders
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.