Cup Holder Insert Replacement, 41015
Mfr # 41015
Zoro # G3947873
product price: $26.89
/eaKey Features
Length
4-3/16 in
Width
3-13/16 in
Material
Rubber
Depth
2-1/8 in
Attachment Type
Clip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41015
Zoro #
G3947873
UPC #
30037495410152
Country of Origin
Unknown
Dimensions
Length
4-3/16 in
Width
3-13/16 in
Depth
2-1/8 in
Details
Material
Rubber
Attachment Type
Clip-On
Number Of Cup Holders
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.