Zoro Homepage

Cup Holder Insert Replacement, 41024

  • Mfr # 41024

  • Zoro # G3947709


product price: $25.55
/ea

Key Features

Width
1-1/2 in
Material
Plastic
Depth
2-1/4 in
Features
Adjustable
Attachment Type
Press-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41024
Zoro #
G3947709
UPC #
10037495410240
Country of Origin
Unknown

Dimensions

Width
1-1/2 in
Depth
2-1/4 in

Details

Material
Plastic
Features
Adjustable
Attachment Type
Press-On
Number Of Cup Holders
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.