Zoro Homepage

Cup Holder Replacement Liner, 41008

  • Mfr # 41008

  • Zoro # G3946808


product price: $19.39
/ea

Key Features

Length
4-5/8 in
Width
4-3/16 in
Material
Rubber
Depth
2-3/8 in
Attachment Type
Clip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41008
Zoro #
G3946808
UPC #
30037495410084
Country of Origin
Unknown

Dimensions

Length
4-5/8 in
Width
4-3/16 in
Depth
2-3/8 in

Details

Material
Rubber
Attachment Type
Clip-On
Number Of Cup Holders
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.