Zoro Homepage

CYLINDER HEAD REPAIR KIT

  • Mfr # 42025

  • Zoro # G702142258


product price: $57.59
/ea

Key Features

Number Of Inserts
1
Insert Finish
Coated
Insert Type
Flanged
Insert Reach
Medium
Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42025
Zoro #
G702142258
UPC #
37495420259
Country of Origin
Unknown

Dimensions

Nominal Insert Thread Size
5/8"-18

Details

Number Of Inserts
1
Insert Finish
Coated
Insert Type
Flanged
Insert Reach
Medium
Insert Material
Steel
Type
Cylinder Head Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.