Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Hinge Bushing Kit, 38684

  • Mfr # 38684

  • Zoro # G8514531


product price: $12.45
/ea

Key Features

Material
Brass
Height
1/4 in
Finish
Bronze
Bushing Inside Diameter
5/16 in
Bushing Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38684
Zoro #
G8514531
UPC #
30037495386846
Country of Origin
Unknown

Dimensions

Height
1/4 in
Bushing Inside Diameter
5/16 in
Bushing Outside Diameter
3/8 in

Details

Material
Brass
Finish
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.