Zoro Homepage

DOOR HINGE BUSHINGS-.344 IN ID X .490 IN

  • Mfr # 38378

  • Zoro # G402187375


product price: $7.19
/ea

Key Features

Height
3/8 in
Material
Brass
Finish
Bronze
Bushing Inside Diameter
3/8 in
Bushing Outside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38378
Zoro #
G402187375
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Height
3/8 in
Bushing Inside Diameter
3/8 in
Bushing Outside Diameter
1/2 in

Details

Material
Brass
Finish
Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.